!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTING WELDING OUTFIT, ACETYLENE, CGA 510

CUTTING WELDING OUTFIT, ACETYLENE, CGA 510

VICTOR

CUTTING WELDING OUTFIT, ACETYLENE, CGA 510 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING WELDING OUTFIT, ACETYLENE, CGA 510

CUTTING WELDING OUTFIT, ACETYLENE, CGA 510

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $757.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0384-2580
  • Mfr. Model # 0384-2580
  • UNSPSC # 23271702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This Medalist 250 Classic cutting welding outfit includes goggles, striker. In addition, it is designed for applications including industrial and general fabrication, repair and maintenance, structural steel fabrication. It meets the standards for UL listed.

Technical Specs

  • ItemCutting Welding Outfit
  • Kit SeriesMedalist 250 Classic
  • Cutting Tip Manufacturer Part Number0-3-101
  • Head Angle90 Degrees
  • Regulator CGA Number (Fuel)CGA 510
  • Hose Fitting SizeB
  • Product TypeCombination Torch & Tip Kit
  • IncludesGoggles, Striker
  • Number of Brazing and Soldering Tips1
  • Number of Regulators2
  • Regulator Model (Fuel)G250-15-510
  • StandardsUL Listed
  • Compatible Fuel Type Acetylene
  • Torch Handle Model WH411C
  • Cutting Attachment Manufacturer Part Number CA411-3
  • Welding and Brazing Tip Manufacturer Part Number 0-UM-250
  • Regulator CGA Number (Oxygen) CGA 540
  • Hose Length 20 ft
  • Torch Style Victor
  • Application Industrial and General Fabrication, Repair and Maintenance, Structural Steel Fabrication
  • Number of Cutting Tips 1
  • Number of Welding Nozzles 1
  • Regulator Model (Oxygen) G250-150-540
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list