!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT FAN, 3½ IN BLADE DIAN-OSCILLATING, 1 SPEED, 32 CFM, USB

COMPACT FAN, 3½ IN BLADE DIAN-OSCILLATING, 1 SPEED, 32 CFM, USB

APPROVED VENDOR

COMPACT FAN, 3½ IN BLADE DIAN-OSCILLATING, 1 SPEED, 32 CFM, USB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT FAN, 3½ IN BLADE DIAN-OSCILLATING, 1 SPEED, 32 CFM, USB

COMPACT FAN, 3½ IN BLADE DIAN-OSCILLATING, 1 SPEED, 32 CFM, USB

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38HX83
  • Mfr. Model # 38HX83
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

This compact fan includes 180 Degrees pitch angle, USB cord, and is black, measures 5¾ inch width, 6 inch height, with a four-foot cord. This compact fan is 5 volts DC, is table mountable, has one speed, has sleeve bearings, 32 cfm air flow, 0.45 Amps, 2.5 watts, and 50/60 Hz.

Technical Specs

  • ItemCompact Fan
  • Fan Mounting LocationTable
  • Blade Diameter3 1/2 in
  • OscillationNon-Oscillating
  • Watts2.5 W
  • Blade MaterialPlastic
  • Amps0.45 A
  • Height6 in
  • Fan Cord Length4 ft
  • Number of Conductors1
  • ColourBlack
  • Includes180 Degrees Pitch Angle, USB Cord
  • Product TypeCompact Fan
  • Overall Style - Fans Compact
  • Number of Speeds 1
  • Air Flow 32 cfm
  • Includes Remote Control Remote Control Not Included
  • Number of Blades 1
  • Voltage 5V DC
  • Hz 50/60 Hz
  • Width 5 3/4 in
  • Fan Power Source USB
  • Bearing Type Sleeve
  • Guard Material Plastic
  • Environmental Applications Office, Desk
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list