CYLINDER,HYD,LOW HGHT,100TN,2 1/4"
CYLINDER,HYD,LOW HGHT,100TN,2 1/4"
ENERPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Low height hydraulic cylinder ideal for maintenance, construction and production applications in tight working areas. Cylinder can be used where other cylinders will not fit. Includes single acting return spring and CR-400 couplers.
Technical Specs
Item Hydraulic Ram
Cylinder Type General Purpose
Nominal Capacity 100 ton
Stroke Length 2 1/4 in
Effective Push Area 19.63 sq in
Max. Pressure 10,000 PSI
Oil Capacity Pull 44.18 cu. in.
Extended Height 7.81 in
Plunger Dia. 3.63 in
Base Bolt Circle Dia. 2.19 in
Series RCS
Single Acting/Double Acting Single Acting
Body Material Steel
Max. Push Capacity 100 ton
Nominal Stroke Length 2 in
Effective Pull Area 19.63 sq. in.
Oil Capacity Push 44.18 cu in
Retracted Height 5.56 in
Outside Dia. 6.5 in
Plunger Thread Size M4
Center Hole Dia. 3 5/8 in
Includes Dust Cap, Female Coupler
Country of Origin China
(subject to change)
Related Products
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$267.90
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$281.28
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,640.27
/ EACH
ENERPAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.68
/ EACH