!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER AIR

CYLINDER AIR

SPEEDAIRE

CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER AIR

CYLINDER AIR

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE1.50DXPSR01.0
  • Mfr. Model # 1.50DXPSR01.00
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Interchangeable with Bimba original, SMC, NCM and Numatics M-series. 304 stainless steel body with aluminum end caps for corrosion resistance. Steel hardened chrome plated rod. Operating pressure: 250 PSI maximum dry air service. NPTF ports. Temperature r

Technical Specs

  • ItemAir Cylinder
  • Cylinder ActionDouble Acting
  • Stroke1"
  • Air Cylinder MountNose and Pivot
  • Port Size1/8" FNPT
  • Cushion TypeNone
  • Cylinder TypeRound Non-Repairable
  • Bore Dia.1-1/2"
  • Piston MaterialAluminum
  • End Cap MaterialAluminum
  • Magnetic PistonNo
  • Nose Mount Thread3/4"-16
  • Rod Thread Size7/16-20 UNF
  • Pivot Hole Dia.0.376"
  • Max. Pressure250 PSI
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 1 1/2 in
  • Air Cylinder Type Round Body
  • Body Material Stainless Steel
  • Single Acting/Double Acting Double Acting
  • Temp. Range -10 Degrees - 165 Degrees
  • Overall Length 6-1/2"
  • Mount Nose and Pivot
  • Finish Silver
  • Piston Rod Material Stainless Steel
  • Tube Material Stainless Steel
  • Rod Dia. 0.437"
  • Rod Thread Length 0.75"
  • Features Not Switch Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list