!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTNG LUBRICANT,20 L,PAIL,CLEAR

CUTTNG LUBRICANT,20 L,PAIL,CLEAR

WALTER SURFACE TECHNOLOGIES

CUTTNG LUBRICANT,20 L,PAIL,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTNG LUBRICANT,20 L,PAIL,CLEAR

CUTTNG LUBRICANT,20 L,PAIL,CLEAR

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $530.05 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT58A707
  • Mfr. Model # 58A707
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.78 lbs

Product Details

This cutting oil is for general purpose use and is colourless. It is for use on surface and cylindrical grinding. This meets the standards for OSHA, 29 CFR 1910.1200. It features clear and colourless solution, enhanced coolant life, good grinding performance, long coolant life.

Technical Specs

  • ItemCutting Lubricant
  • Container TypePail
  • ApplicationSurface and Cylindrical Grinding
  • FragranceCharacteristic
  • StandardsOSHA, 29 CFR 1910.1200
  • Viscosity @ 40CNot Available
  • Container Size 20 L
  • Colour Clear
  • Features Clear and Colourless Solution, Enhanced Coolant Life, Good Grinding Performance, Long Coolant Life
  • Specific Gravity 1.13
  • Viscosity @ 100C Not Available
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list