1-101 SERIES CUTTING TIP, ACETYLENE, 5 IN MAXIMUM THICKNESS
1-101 SERIES CUTTING TIP, ACETYLENE, 5 IN MAXIMUM THICKNESS
UNIWELD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Size 5 acetylene Victor style medium preheat cutting tip for general purpose and machine cutting, to be used with cutting attachment 780, hand cutting torches 830, 850, and EC72780, and machine cutting torch 68.
Technical Specs
Item Cutting Tip
For Torch Type Handheld, Machine
Tip Size 5
Maximum Cutting Thickness 5 in
Compatible Cutting Attachment 780
Flame Type Medium Preheat
Kerf Width 0.15 in
Minimum Cutting Speed 7/9 in/min
Pressure Rating (Fuel) 12 to 13 psig
Compatible Fuel Type Acetylene
Tip Series 1-101
Minimum Cutting Thickness 4 in
Compatible Cutting Torch Series 830, 850, EC72780, 68
Application General Purpose Cutting, Machine Cutting
Fuel Flow Rate 34 to 38 scfh
Maximum Cutting Speed 8/11 in/min
Oxygen Flow Rate 390/425 to 425/450 scfh
Pressure Rating (Oxygen) 45/55 to 50/55 psig
Country of Origin United States
(subject to change)
Alternate Products
STOODY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.52
/ each