!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OXWELD 1567 SERIES CUTTING NOZZLE, COPPER, NATURAL GAS, PROPYLENE, 16 IN MAXIMUM THICKNESS

OXWELD 1567 SERIES CUTTING NOZZLE, COPPER, NATURAL GAS, PROPYLENE, 16 IN MAXIMUM THICKNESS

ESAB

OXWELD 1567 SERIES CUTTING NOZZLE, COPPER, NATURAL GAS, PROPYLENE, 16 IN MAXIMUM THICKNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OXWELD 1567 SERIES CUTTING NOZZLE, COPPER, NATURAL GAS, PROPYLENE, 16 IN MAXIMUM THICKNESS

OXWELD 1567 SERIES CUTTING NOZZLE, COPPER, NATURAL GAS, PROPYLENE, 16 IN MAXIMUM THICKNESS

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB998737
  • Mfr. Model # 998737
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This OXWELD 1567 cutting nozzle is made of copper. In addition, it is designed for applications including industrial and general fabrication, light fabrication, repair and maintenance, as well as structural steel fabrication.

Technical Specs

  • ItemCutting Nozzle
  • For Torch TypeHandheld, Machine
  • Tip Size16 in
  • Maximum Cutting Thickness16 in
  • Fuel Flow Rate25 to 30 scfh
  • MaterialCopper
  • Minimum Cutting Speed2 in/min
  • Pressure Rating (Fuel)15 to 20 psig
  • Compatible Fuel Type Natural Gas, Propylene
  • Tip Series OXWELD 1567
  • Tip Design Two Piece
  • Application Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
  • Kerf Width 2/7 in
  • Maximum Cutting Speed 3 in/min
  • Oxygen Flow Rate 1,120 to 1,340 scfh
  • Pressure Rating (Oxygen) 50 to 60 psig

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list