!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, 1567 SERIES, SIZE 1 NOZZLE, 40 PSIG GAS PRESSURE, 12 PREHEAT HOLES

NOZZLE, 1567 SERIES, SIZE 1 NOZZLE, 40 PSIG GAS PRESSURE, 12 PREHEAT HOLES

ESAB

NOZZLE, 1567 SERIES, SIZE 1 NOZZLE, 40 PSIG GAS PRESSURE, 12 PREHEAT HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, 1567 SERIES, SIZE 1 NOZZLE, 40 PSIG GAS PRESSURE, 12 PREHEAT HOLES

NOZZLE, 1567 SERIES, SIZE 1 NOZZLE, 40 PSIG GAS PRESSURE, 12 PREHEAT HOLES

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB639618
  • Mfr. Model # 639618
  • UNSPSC # 23271800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 1567 series size one nozzle cuts metal with a thickness of one inch. It has a gas pressure of 40 PSIG for cutting oxygen and three to five PSIG for fuel. It requires a gas consumption of 95 to 115 CFH for total oxygen and five to 10 CFH for fuel. This nozzle features 12 preheat holes for machine cutting.

Technical Specs

  • ItemCutting Nozzle
  • For Torch TypeHandheld, Machine
  • Tip Size1 in
  • Maximum Cutting Thickness1 in
  • Fuel Flow Rate5 to 10 scfh
  • MaterialCopper
  • Minimum Cutting Speed14 in/min
  • Pressure Rating (Fuel)3 to 5 psig
  • Compatible Fuel Type Natural Gas, Propylene
  • Tip Series OXWELD 1567
  • Tip Design Two Piece
  • Application Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
  • Kerf Width 0.09 in
  • Maximum Cutting Speed 20 in/min
  • Oxygen Flow Rate 95 scfh to 115 scfh
  • Pressure Rating (Oxygen) 40 psig

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list