!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTER HINGE, FOR HEAVY WALL STEEL PIPE, W/ SECOND HANDLE, 6-8 IN

CUTTER HINGE, FOR HEAVY WALL STEEL PIPE, W/ SECOND HANDLE, 6-8 IN

RIDGID

CUTTER HINGE, FOR HEAVY WALL STEEL PIPE, W/ SECOND HANDLE, 6-8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER HINGE, FOR HEAVY WALL STEEL PIPE, W/ SECOND HANDLE, 6-8 IN

CUTTER HINGE, FOR HEAVY WALL STEEL PIPE, W/ SECOND HANDLE, 6-8 IN

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,808.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG83150
  • Mfr. Model # 83150
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 390
  • Shipping Weight 33.5 lbs

Product Details

This cutter hinge has a capacity of 6 to 8 inches through steel pipe or heavy-wall steel pipe. It can be operated with minimal cutter rotation for tight quarters. A second handle is included to give two-man leverage on large pipe sizes.

Technical Specs

  • ItemPipe Cutter
  • Material ApplicationHeavy Wall Steel, Stainless Steel, Steel
  • Minimum Cutting Capacity6 in
  • Tool Length37 in
  • Body MaterialSteel
  • Tether ReadyNot Tether Ready
  • FeaturesDesigned for Rapid Cutting of 2 in (50 mm) to 12 in (300 mm) Steel Pipe, Heavy-Wall Steel Pipe and Cast-Iron Pipe, Second Handle Included for 466, (4) Cutter Wheels
  • Handle MaterialSteel
  • Tool Height4 in
  • Tool Width14 in
  • Product Type Pipe Cutter
  • Cutting Action Screw Feed
  • Maximum Cutting Capacity 8 in
  • Replacement Blade 33125
  • Includes Reaming Tool Reaming Tool Not Included
  • Blade Material Steel
  • Handle Design T Handle
  • Includes Pipe Cutter, Cutting Wheels, Second Handle
  • Tool Weight 33.5 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list