!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 7 IN OVERALL L, PLAIN, 8 SEGMENTS, 1 BLADES STORED, YELLOW, PLASTIC

UTILITY KNIFE, 7 IN OVERALL L, PLAIN, 8 SEGMENTS, 1 BLADES STORED, YELLOW, PLASTIC

OLFA

UTILITY KNIFE, 7 IN OVERALL L, PLAIN, 8 SEGMENTS, 1 BLADES STORED, YELLOW, PLASTIC close
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
UTILITY KNIFE, 7 IN OVERALL L, PLAIN, 8 SEGMENTS, 1 BLADES STORED, YELLOW, PLASTIC

UTILITY KNIFE, 7 IN OVERALL L, PLAIN, 8 SEGMENTS, 1 BLADES STORED, YELLOW, PLASTIC

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.93 / CARD
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
  • Item # OLFOL
  • Mfr. Model # 5011
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.2 lbs

Product Details

This utility knife has a width of 1 inch, a depth of 18 mm, and a length of 7 inch. The plastic handle is yellow and has a straight style/type. It features acetone-resistant. In addition, it is made of steel and is tether ready. This utility knife is designed for: multipurpose use, cardboard, carpet, corrugate, foam insulation board, gaskets, house wrap, insulation, laminate and more and includes tucker, snap-off blades, and one blade.

Technical Specs

  • ItemUtility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Type IncludedSnap-Off
  • FeaturesAcetone-Resistant
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • For Use WithCarpet, Foam, Insulation Board
  • Handle ColourYellow
  • Handle StyleStraight
  • Manufacturer Model Number of Included BladeLB
  • Number of Blades Included1
  • Number of Segments8
  • Overall Length7 in
  • Overall Width1 in
  • Replaceable BladeReplaceable Blade
  • Blade Design40
  • Metal DetectableNot Metal Detectable
  • Application Multipurpose
  • Blade Edge Type Plain
  • Blade Tip Standard
  • Blade Width 18 mm
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Grip Type Plain
  • Handle Material Plastic
  • Includes Tucker
  • Number of Blade Segments 8
  • Number of Blades Stored 1
  • Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness 2.4 in
  • Package Quantity 1
  • Retractable Blade Retractable Blade
  • Tether Ready Tether Ready
  • NSF Certified Not NSF Certified
  • Country of Origin Japan (subject to change)