!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABRASIVE CUT-OFF WHEEL, TYPE 1, 3 IN X 0.035 IN X ⅜ IN, CERAMIC, 60 GRIT, NORZON PLUS 5SGZ

ABRASIVE CUT-OFF WHEEL, TYPE 1, 3 IN X 0.035 IN X ⅜ IN, CERAMIC, 60 GRIT, NORZON PLUS 5SGZ

NORTON

ABRASIVE CUT-OFF WHEEL, TYPE 1, 3 IN X 0.035 IN X ⅜ IN, CERAMIC, 60 GRIT, NORZON PLUS 5SGZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE CUT-OFF WHEEL, TYPE 1, 3 IN X 0.035 IN X ⅜ IN, CERAMIC, 60 GRIT, NORZON PLUS 5SGZ

ABRASIVE CUT-OFF WHEEL, TYPE 1, 3 IN X 0.035 IN X ⅜ IN, CERAMIC, 60 GRIT, NORZON PLUS 5SGZ

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.24 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRNCO303538NZP
  • Mfr. Model # 66243510669
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 1381
  • Shipping Weight 0.02 lbs

Product Details

Cut off wheel, norozon plus reinforced type 1, 3 inch x 0.035 inch x 1/4 inch.

Technical Specs

  • ItemAbrasive Cut-Off Wheel
  • Grit60
  • Connector TypeUnthreaded Hole
  • Overall Thickness0.035 in
  • Primary Material ApplicationStainless Steel, Steel
  • Wheel TypeType 1
  • Reinforced StatusReinforced
  • Abrasive Material Ceramic
  • Connector Size 3/8 in
  • Overall Diameter 3 in
  • Compatible Tool Type Cut-Off Tool, Die Grinder
  • Series NorZon Plus 5SGZ
  • Maximum Operating Speed 25,465 RPM
  • Bond Type Resin

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list