!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTA4 FOAM NITRILE PALMS VPSW

CUTA4 FOAM NITRILE PALMS VPSW

SUPERIOR GLOVE

CUTA4 FOAM NITRILE PALMS VPSW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTA4 FOAM NITRILE PALMS VPSW

CUTA4 FOAM NITRILE PALMS VPSW

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.43 / PAIR

EHC: EHC :
Min Qty 120 = $1,731.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 120 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPS13TAFNT10
  • Mfr. Model # PS13TAFNT-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.061 lbs

Technical Specs

  • ItemGlove
  • Knit MaterialTenActiv(TM)
  • Hand Protection StyleGlove
  • InsulatedNot Insulated
  • Glove PerformanceHigh Grip
  • Latex-FreeLatex-Free
  • Includes Reinforced Thumb CrotchReinforced Thumb Crotch Not Included
  • Size- Numeric10
  • SeriesS13TAFNT
  • Touchscreen CompatibleTouchscreen Compatible
  • Reflective BackingNot Reflective Backing
  • Includes Double PalmDouble Palm Not Included
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI Abrasion Level 4, ANSI Cut Level A4, ANSI Puncture Level 4, TAA Compliant
  • Palm Type Coated
  • Glove Coating Material Foam Nitrile
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Glove Features 360 Degrees Coverage
  • Thickness 13 ga
  • Silicone-Free Not Silicone-Free
  • ANSI/ISEA Puncture Level 4
  • Palm Material TenActiv(TM)
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list