!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTENDER KFG CUT-RESISTANT SLEEVE, L, 13 IN, 600 ° F MAX TEMP ANSI A4 CUT, ANSI/ISEA CUT

CONTENDER KFG CUT-RESISTANT SLEEVE, L, 13 IN, 600 ° F MAX TEMP ANSI A4 CUT, ANSI/ISEA CUT

SUPERIOR GLOVE

CONTENDER KFG CUT-RESISTANT SLEEVE, L, 13 IN, 600 ° F MAX TEMP ANSI A4 CUT, ANSI/ISEA CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTENDER KFG CUT-RESISTANT SLEEVE, L, 13 IN, 600 ° F MAX TEMP ANSI A4 CUT, ANSI/ISEA CUT

CONTENDER KFG CUT-RESISTANT SLEEVE, L, 13 IN, 600 ° F MAX TEMP ANSI A4 CUT, ANSI/ISEA CUT

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.09 / PAIR

EHC: EHC :
Min Qty 12 = $157.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGKFG13TH
  • Mfr. Model # KFG13TH
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This Contender KFG cut-resistant sleeve is size large and is rated ANSI/ISEA Cut Level A4. It is made of composite filament fibre yarn, and has an 13-inch length. It meets the standards for ANSI A4 Cut.

Technical Specs

  • ItemCut-Resistant Sleeve
  • Sleeve StyleWith Thumbhole
  • Sleeve Liner MaterialAramid
  • SizeL
  • Sleeve FeaturesTubular
  • ANSI/ISEA Abrasion LevelNot Tested
  • Latex-FreeNo
  • Maximum Temperature600 Degrees F
  • ANSI/ISEA Cut Level A4
  • Sleeve Length 13 in
  • Sleeve Material Composite Filament Fibre Yarn
  • Series Contender KFG
  • Standards ANSI A4 Cut
  • Anti-Static No
  • Silicone-Free No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list