!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT IMPACT GLOVE,2XL,HPPE,PR

CUT RESISTANT IMPACT GLOVE,2XL,HPPE,PR

RINGERS

CUT RESISTANT IMPACT GLOVE,2XL,HPPE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT IMPACT GLOVE,2XL,HPPE,PR

CUT RESISTANT IMPACT GLOVE,2XL,HPPE,PR

RINGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.41 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL08011
  • Mfr. Model # 080-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemCut Resistant Impact Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • EN 388 Rating4X43FP
  • Knuckle Protection MaterialPVC Bumpers
  • Base Coating MaterialNitrile
  • Palm TypeCoated
  • Double-DippedYes
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating CoverageFull
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric11
  • Glove Length10.25 in
  • Glove Lining MaterialHPPE
  • Glove Coating FinishSandy
  • ReversibleNo
  • SeriesR080
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • Cuff ColourBlack, Grey
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 5
  • Glove Insulation Material Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers
  • Standards ANSI/ISEA 138, EN 388, EN 511, REACH
  • Insulated Yes
  • EN 511 Rating 11
  • Glove Hand Style Left and Right
  • Glove Performance 360 Degrees WaterProof, HI Cut and Abrasion Resistance, High Dexterity, Ringers' F3 Technology(TM)
  • Cuff Style Knit Wrist
  • Latex-Free Yes
  • ANSI/ISEA Impact Level 2
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 13 gauge
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit Liner
  • Glove Coating Colour Gray, Hi-Vis Palm
  • Minimum Temperature 14 Degrees F
  • Glove Features High-Visibility, Touchscreen Compatible, Waterproof
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list