!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SZ L(9), 10 1/2 IN, GREY/YELLOW, NITRILE, IMPACT RESIST, PAIR

CUT-RESISTANT GLOVES, SZ L(9), 10 1/2 IN, GREY/YELLOW, NITRILE, IMPACT RESIST, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, SZ L(9), 10 1/2 IN, GREY/YELLOW, NITRILE, IMPACT RESIST, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SZ L(9), 10 1/2 IN, GREY/YELLOW, NITRILE, IMPACT RESIST, PAIR

CUT-RESISTANT GLOVES, SZ L(9), 10 1/2 IN, GREY/YELLOW, NITRILE, IMPACT RESIST, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.30 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2090X-L
  • Mfr. Model # 2090X-L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.385 lbs

Product Details

These cut-resistant safety gloves also have impact-resistant protection perfect for heavier industrial environments. Made from grey knit materials and with a yellow nitrile coating on the finger and palm areas, these gloves come in large size 9 and are 10 1/2 inches in length.

Technical Specs

  • ItemCut-Resistant Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Glove Length10 1/2 in
  • SeriesRig Lizard
  • ColourGrey
  • ANSI/ISEA Cut Level A4
  • Standards ANSI/ISEA/CE
  • Glove Performance Reinforced Thumb Crotch
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Sandy
  • ANSI/ISEA Puncture Level 5
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list