!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2, ¾ DIPPED, PU, DYNEEMA, 13 GA

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2, ¾ DIPPED, PU, DYNEEMA, 13 GA

HONEYWELL

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2, ¾ DIPPED, PU, DYNEEMA, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2, ¾ DIPPED, PU, DYNEEMA, 13 GA

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A2, ¾ DIPPED, PU, DYNEEMA, 13 GA

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.17 / pair

EHC: EHC :
Min Qty 10 = $81.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIPNPF227113W7S
  • Mfr. Model # NPF22-7113W-7/S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.104 lbs

Product Details

These white Honeywell Perfect Fit cut-resistant gloves are size small and are made with HPPE and polyurethane. In addition, they have a polyurethane coating, are abrasion-resistant. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43B.

Technical Specs

  • ItemCut-Resistant Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • EN 388 Rating4X43B
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Size- Numeric7
  • Glove Lining MaterialHPPE
  • Glove Coating FinishRough
  • SeriesNPF22
  • Touchscreen CompatibleNo
  • Pairs per Package10
  • Cuff ColourWhite
  • ANSI/ISEA Puncture Level2
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A2
  • Glove Style Cut and Sewn
  • ANSI/ISEA Abrasion Level 6
  • Glove Insulation Material HPPE
  • Standards ANSI/ISEA 105:2016, EN 388:2016
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Base Coating Coverage 3/4
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 0.46 oz
  • Size- Alpha S
  • Glove Coating Colour White
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free Yes
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Colour White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list