!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVES, XL (10), ANSI CUT LEVEL A3, PALM/FINGERS, DIPPED, NITRILE, ROUGH, RED

WORK GLOVES, XL (10), ANSI CUT LEVEL A3, PALM/FINGERS, DIPPED, NITRILE, ROUGH, RED

MILWAUKEE

WORK GLOVES, XL (10), ANSI CUT LEVEL A3, PALM/FINGERS, DIPPED, NITRILE, ROUGH, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
WORK GLOVES, XL (10), ANSI CUT LEVEL A3, PALM/FINGERS, DIPPED, NITRILE, ROUGH, RED

WORK GLOVES, XL (10), ANSI CUT LEVEL A3, PALM/FINGERS, DIPPED, NITRILE, ROUGH, RED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.65 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48228933R
  • Mfr. Model # 48-22-8933
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These red Milwaukee work gloves are size X-large and are made with nitrile. In addition, they have a nitrile coating and are cut-resistant. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, an EN 388 Rating of 4343C, and feature touchscreen compatibility.

Technical Specs

  • ItemWork Gloves
  • Hem StyleFinished
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • EN 388 Rating4343C
  • Knuckle Protection MaterialNitrile
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm and Fingers
  • Size- Numeric10
  • Glove Length10 in
  • Glove Coating ColourBlack
  • Arc Flash PPE CategoryNo
  • Glove FeaturesTouchscreen Compatible
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture Level3
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm 3
  • Standards CE, EN 388
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 3.2 oz
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Rough
  • Reversible No
  • Series 48-22
  • Touchscreen Compatible Yes
  • Pairs per Package 1
  • Cuff Colour Black, Red
  • Reflective Backing No
  • Colour Red
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list