!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE

GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE

WATSON GLOVES

GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE

GLOVES, CUT-RESISTANT/CLUTE, SIZE EXTRA LARGE/10, 10 IN L, BLACK/GREY, NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.62 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WATVEN367X
  • Mfr. Model # VEN367-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Use these 10-inch long, black and grey gloves manufactured from nitrile material for a multitude of indoor and/or outdoor tasks. These cut-resistant, clute-cut gloves are enclosed with a knitted wrist for extreme coverage. Finished with a smooth coating, these resilient extra-large sized gloves provide immeasurable grip.

Technical Specs

  • ItemCut Resistant Gloves
  • ANSI/ISEA Abrasion Level0
  • Glove Hand StyleLeft and Right
  • Glove Coating CoveragePalm and Fingers
  • Glove Coating FinishGrip
  • ANSI/ISEA Puncture Force0
  • ColourBlack/Gray
  • ANSI/ISEA Cut Level A3
  • Standards EN388
  • Glove Coating Material Nitrile
  • Glove Length 10 in
  • Series Stealth
  • ANSI/ISEA Puncture Level 0
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list