!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, L, 9 IN, 15 GA, ELASTIC WRIST CUFF, KEVLAR

CUT-RESISTANT GLOVES, L, 9 IN, 15 GA, ELASTIC WRIST CUFF, KEVLAR

SHOWA

CUT-RESISTANT GLOVES, L, 9 IN, 15 GA, ELASTIC WRIST CUFF, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, L, 9 IN, 15 GA, ELASTIC WRIST CUFF, KEVLAR

CUT-RESISTANT GLOVES, L, 9 IN, 15 GA, ELASTIC WRIST CUFF, KEVLAR

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.25 / pair

EHC: EHC :
Min Qty 72 = $666.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM4561X08
  • Mfr. Model # 4561X-08
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These ANSI-certified, large, cut-resistant gloves have a nine-inch length and a 15-gauge thickness with an elastic wrist cuff. They have a seamless knitted construction and stitched using Kevlar. These gloves are latex- and silicone-free. They are suitable for automotive repairs, maintenance, metal stamping, and bottling applications.

Technical Specs

  • ItemCut-Resistant Glove
  • Hem StyleFinished
  • Knit MaterialKevlar(R)
  • Hand Protection StyleGlove
  • EN 388 RatingX4XX
  • Knuckle Protection MaterialNo
  • Palm TypeUncoated
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Fabric WeightLight
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourUncoated
  • ReversibleNo
  • Thickness15 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Force0 N
  • Reflective BackingNo
  • ColourYellow
  • Palm MaterialKevlar(R), Lycra
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Kevlar(R)
  • Standards ANSI 105, EN388
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 9.5 in
  • Glove Lining Material Kevlar(R)
  • Minimum Temperature Not Rated
  • Series 4561X
  • Touchscreen Compatible No
  • Sold As Pair
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 0
  • Includes Double Palm No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list