!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
9547 VAN GOAT GLOVES, WHT, S, 7, GOATSKIN, SLIP-ON CUFF, THINSULATE C100, EN 388:2016

9547 VAN GOAT GLOVES, WHT, S, 7, GOATSKIN, SLIP-ON CUFF, THINSULATE C100, EN 388:2016

WATSON GLOVES

9547 VAN GOAT GLOVES, WHT, S, 7, GOATSKIN, SLIP-ON CUFF, THINSULATE C100, EN 388:2016 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
9547 VAN GOAT GLOVES, WHT, S, 7, GOATSKIN, SLIP-ON CUFF, THINSULATE C100, EN 388:2016

9547 VAN GOAT GLOVES, WHT, S, 7, GOATSKIN, SLIP-ON CUFF, THINSULATE C100, EN 388:2016

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.02 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9547S
  • Mfr. Model # 9547-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

These white 9547 Van Goat gloves are size small 7. They feature Dryhide oil- and water-resistance and a driver's style. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Glove
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Length9 1/2 in
  • Thumb StyleKeystone
  • Cuff StyleSlip-On
  • Oil-ResistantYes
  • Glove FeaturesDryhide Oil and Water-Resistant, Drivers Style with Ergonomic Inset Thumb for Superior Flexibility and Comfort, Snug-Fitting Shirred Elastic Wrist Keeps Out Dirt and Debris
  • Palm MaterialGoatskin
  • Size- AlphaS
  • Palm ColourWhite
  • EN 388 Rating3X44F
  • Glove CutGunn
  • Internal Reinforcement MaterialCutshield
  • Pairs per Package1
  • ANSI/ISEA Puncture Level4
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A7
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Microfleece, Para-Aramid, Polyester, Steel, Thinsulate(TM) C100
  • Glove Back Colour White
  • Glove Back Material Cowhide
  • Series 9547
  • Size- Numeric 7
  • Cuff Material Elastic
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level 5
  • Colour White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list