Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These black, white Endura 378GTXVBE cut-resistant gloves are size XX-large. They feature 360 Degrees cut protection with ANSI Level A5 cut-resistance. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.
Spécifications techniques
ItemCut-Resistant Gloves
Glove Hand StyleLeft and Right
Glove Coating MaterialLeather
Base Coating CoveragePalm
Size- Alpha2XL
Glove Features360 Degree Cut Protection with ANSI Level A5 Cut Resistance, Impact-Resistant Back-of-Hand Protection Safeguards against Knocks and Bumps without Impeding Flexibility or Dexterity, High Tensile Strength Goatskin Provides Outstanding Abrasion Resistance
Touchscreen CompatibleNo
Sold AsPair
ColourBlack, White
Palm MaterialGoatskin
ANSI/ISEA Cut LevelA5
Glove PerformanceCut-Resistant
Latex-FreeNo
ANSI/ISEA Impact Level2
Arc Flash PPE CategoryNot Applicable
SeriesEndura(R) 378GTXVBE
Silicone-FreeNo
ANSI/ISEA Puncture Level4
Includes Double PalmNo
Pays d’originePakistan
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca