!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SHOCK TROOPER, GUNN CUT, XXXL/12, BLACK/BROWN, 12 IN L, GOATSKIN

CUT-RESISTANT GLOVES, SHOCK TROOPER, GUNN CUT, XXXL/12, BLACK/BROWN, 12 IN L, GOATSKIN

WATSON GLOVES

CUT-RESISTANT GLOVES, SHOCK TROOPER, GUNN CUT, XXXL/12, BLACK/BROWN, 12 IN L, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SHOCK TROOPER, GUNN CUT, XXXL/12, BLACK/BROWN, 12 IN L, GOATSKIN

CUT-RESISTANT GLOVES, SHOCK TROOPER, GUNN CUT, XXXL/12, BLACK/BROWN, 12 IN L, GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.08 / PAIR

EHC: EHC :
Min Qty 6 = $462.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT95785XXXL
  • Mfr. Model # 95785-XXXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These Shock Trooper cut-resistant gloves are XXX-large/12 and measure 12 inches in length. They are uncoated and the palms are made of foam-padded full-grain goatskin. These brown and black gloves are gunn cut. They are ANSI cut level A7, ANSI puncture level four, ANSI puncture force 1000, ANSI abrasion cycle 3000, and can withstand a cutting load of up to 4000 grams.

Technical Specs

  • ItemCut-Resistant Gloves
  • ANSI/ISEA Abrasion Level4
  • Glove Insulation MaterialThinsulate(TM) C40 and C100
  • StandardsANSI/ISEA 105, EN 388
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • ANSI/ISEA Impact Level3
  • Size- Numeric12
  • Glove Length12 in
  • Series95785
  • Sold AsPair
  • ANSI/ISEA Puncture Force100 N
  • ANSI/ISEA Puncture Level5
  • Palm MaterialGoatskin
  • ANSI/ISEA Cut Level A7
  • Hand Protection Style Glove
  • EN 388 Rating 2X44FP
  • Knuckle Protection Material TPR
  • Vibration Dampening Method EVA Foam Padded Palm Patch and Wrist Patch
  • Cuff Style Slip-On
  • Finger Coverage Full Finger
  • Size- Alpha 3XL
  • Glove Features Impact-Resistant D3O iA TPR, EVA Foam Patches, Leather Gore for Additional Wrist and Forearm Protection, Snug Fitting
  • Pairs per Package 1
  • Cuff Colour Black
  • EN 388 Impact Rated Yes
  • Colour Black, Brown
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list