!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, CUT LEVEL 5, ABRASION LEVEL 3, XXL/11, BLACK, SILICONE/MICROFIBRE

CUT-RESISTANT GLOVES, CUT LEVEL 5, ABRASION LEVEL 3, XXL/11, BLACK, SILICONE/MICROFIBRE

WATSON GLOVES

CUT-RESISTANT GLOVES, CUT LEVEL 5, ABRASION LEVEL 3, XXL/11, BLACK, SILICONE/MICROFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, CUT LEVEL 5, ABRASION LEVEL 3, XXL/11, BLACK, SILICONE/MICROFIBRE

CUT-RESISTANT GLOVES, CUT LEVEL 5, ABRASION LEVEL 3, XXL/11, BLACK, SILICONE/MICROFIBRE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.96 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT91051XXL
  • Mfr. Model # 91051-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These black cut-resistant gloves come in size XX-large/11 and can withstand a cutting force of up to 116 grams. They have a microfibre palm and a silicone coating on the palm and fingers. They are ANSI cut level five, ANSI abrasion level three, ANSI puncture level four, and ANSI puncture force 116.

Technical Specs

  • ItemCut-Resistant Gloves
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating3X33EP
  • InsulatedYes
  • ANSI/ISEA Impact Level2
  • Size- Numeric11
  • Glove FeaturesWasteNot Spandex Made From 96% Recycled Post Consumer PET Bottles, Dexterity, Thermal Efficiency, Anti-Bacterial Properties, Water-Resistant, Impact Protection, Abrasion-Resistant, Sure-Grip In Wet or Oily Conditions, Conductive Coating On Index finger and Thumb Can Be Used On All Touchscreen Devices, Hook-and-Loop Closure
  • ANSI/ISEA Cut Load1,662 g
  • ANSI/ISEA Puncture Level4
  • Palm MaterialMicrofibre
  • ANSI/ISEA Cut Level A5
  • Glove Insulation Material Cold MX CS 55G Palm, CS 115G Back
  • Knuckle Protection Material Rubber
  • Glove Coating Material Silicone
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Series The Breakdown
  • ANSI/ISEA Puncture Force 116 N
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list