!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, KEVLAR/SS

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, KEVLAR/SS

MCR SAFETY

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, KEVLAR/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, KEVLAR/SS

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, KEVLAR/SS

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.22 / pair

EHC: EHC :
Min Qty 12 = $218.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF93891PUXXL
  • Mfr. Model # 93891PUXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

These black/yellow MCR Safety CuTPRo 93891PU MCR Safety Cut Pro gloves are size XX-large and are made with Kevlar and stainless steel. In addition, they have a polyurethane coating, Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4543. They feature 10 gauge Kevlar and synthetic engineered shell with stainless steel

Technical Specs

  • ItemMCR Safety Cut Pro Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level5
  • EN 388 Rating4543
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm and Fingers
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishFlat
  • Glove Features10 Gauge Kevlar and Synthetic Engineered Shell with Stainless Steel, Black Palm Hides Dirt and Grime, Black PU Coated Palm and Fingers, Excellent Cut Protection with Enhanced Grip, Touchscreen Friendly, Treated with Actifresh, Formerly Known as Memphis Glove
  • Thickness10 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Abrasion Cycles� 10,000
  • EN 388 Impact RatedNo
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A4
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105 Cut A4, ANSI/ISEA 105 Abrasion 5, ANSI/ISEA 105 Puncture 3, EN388 4643
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 11 1/4 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 93891PU
  • Touchscreen Compatible Yes
  • Pairs per Package 12
  • Cuff Colour Black
  • ANSI/ISEA Puncture Force � 60 N
  • ANSI/ISEA Puncture Level 3
  • Palm Material Polyurethane
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list