!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, PUR

CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, PUR

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, PUR

CUT-RESISTANT GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, PUR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.35 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13SXGPUQ9
  • Mfr. Model # S13SXGPUQ9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These grey Superior gloves Superior Touch S13SXGPUQ cut-resistant gloves are size large and are made with HPPE. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a knit cuff.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length9.25 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • SeriesSuperior Touch(R) S13SXGPUQ
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles4000
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 77 N
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list