!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES,NITRILE,XL,PR

CUT-RESISTANT GLOVES,NITRILE,XL,PR

RINGERS

CUT-RESISTANT GLOVES,NITRILE,XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES,NITRILE,XL,PR

CUT-RESISTANT GLOVES,NITRILE,XL,PR

RINGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.00 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLR840VP100-72PR
  • Mfr. Model # R840VP
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • ItemCut-Resistant Gloves
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Needlestick Level - Palm3
  • StandardsANSI,EN 388,EN 407,EN ISO 21420:2020
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • ANSI/ISEA Impact Level1
  • Includes Reinforced Thumb CrotchYes
  • Maximum Temperature212 Degrees F
  • Size- AlphaXL
  • Glove Lining MaterialNylon, Spandex
  • Glove Coating FinishSandy
  • SeriesR840
  • Touchscreen CompatibleNo
  • Pairs per Package4
  • EN 388 Impact RatedYes
  • Palm MaterialNylon, Spandex(R), Nitrile Palm Coat
  • Hem Style Finished
  • Knit Material Nylon Spandex
  • Hand Protection Style Glove
  • EN 388 Rating 4131AP
  • Knuckle Protection Material TPR Rubber
  • Palm Type Coated
  • Double-Dipped No
  • Electrostatic Properties Dissipative
  • Cuff Style Knit
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 10
  • Glove Length 10.39 in
  • Glove Coating Colour Black, Green Yellow
  • Reversible No
  • Thickness 15 ga
  • Silicone-Free Yes
  • Sold As Pair
  • Colour Black, Green, Yellow
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list