!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, UNCOATED, ABRASION-RESISTANT, SIZE MEDIUM/8/14 IN L, YELLOW, COWHIDE

GLOVES, UNCOATED, ABRASION-RESISTANT, SIZE MEDIUM/8/14 IN L, YELLOW, COWHIDE

WATSON GLOVES

GLOVES, UNCOATED, ABRASION-RESISTANT, SIZE MEDIUM/8/14 IN L, YELLOW, COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, UNCOATED, ABRASION-RESISTANT, SIZE MEDIUM/8/14 IN L, YELLOW, COWHIDE

GLOVES, UNCOATED, ABRASION-RESISTANT, SIZE MEDIUM/8/14 IN L, YELLOW, COWHIDE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.34 / pair

EHC: EHC :
Min Qty 6 = $542.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT407GCRM
  • Mfr. Model # 407GCR-M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Incorporate these abrasion-resistant gloves that are durably heat resistant due to their cowhide material. Manufactured with 14-inches in length, these sustainable yellow gloves provide supreme hand protection. These medium sized gloves are uncoated, allowing for a secured grip every time.

Technical Specs

  • ItemAll-Purpose Glove
  • Stitching MaterialKevlar(R)
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet, Shirred Slip-On
  • Glove FeaturesWater-Resistant, Oil-Resistant, Cut-Resistant, Also available with reflective strip on cuff and gel padded pal patch, Leather gore for additional wrist and forearm protection
  • Palm MaterialCowhide
  • Size- AlphaM
  • Glove CutGunn
  • ANSI/ISEA Cut Load1,500 g
  • ANSI/ISEA Cut Level 5
  • Sold As Pair
  • Glove Length 14 in
  • Thumb Style Wing
  • Glove Liner Material Modacrylic, Para-Aramid, Steel
  • Glove Back Material Cowhide
  • Series Storm
  • Size- Numeric 8
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Yellow
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list