!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CUT/ABRASION-RESISTANT/CLUTE, SIZE MEDIUM/8, 9 IN L, GREEN/BLACK, POLYURETHANE

GLOVES, CUT/ABRASION-RESISTANT/CLUTE, SIZE MEDIUM/8, 9 IN L, GREEN/BLACK, POLYURETHANE

WATSON GLOVES

GLOVES, CUT/ABRASION-RESISTANT/CLUTE, SIZE MEDIUM/8, 9 IN L, GREEN/BLACK, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT/ABRASION-RESISTANT/CLUTE, SIZE MEDIUM/8, 9 IN L, GREEN/BLACK, POLYURETHANE

GLOVES, CUT/ABRASION-RESISTANT/CLUTE, SIZE MEDIUM/8, 9 IN L, GREEN/BLACK, POLYURETHANE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT378M
  • Mfr. Model # 378-M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Include these hand protecting 9-inch long gloves that are practical for indoor and/or outdoor use, into your working environment. Made from polyurethane and medium in size, these gloves provide full coverage and sustainability. Durable for long term wear, these green and black, clute-cut gloves have the ultimate cut and abrasion-resistance.

Technical Specs

  • ItemScorpion Glove
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating4X42E
  • Palm TypeCoated
  • Glove Coating MaterialPolyurethane
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove Coating FinishRough
  • SeriesStealth
  • ANSI/ISEA Puncture Force10 N
  • ColourBlack, Green
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A5
  • EN 407 Contact Heat Level 1
  • Standards ANSI 4 Puncture, EN 388:2016 4X42E, EN407 X1XXXX, ANSI/ISEA 105-16
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Size- Numeric 9
  • Glove Length 9 in
  • Glove Features 15 ga HPPE/Steel/Nylon/Spandex Shell is Cut-Resistant Offering Excellent Protection, Lightweight Polyurethane Coated Palm for a Sure-Grip, Conductive Coating on Palm and Fingers Can Be Used on All Touchscreen Devices, Snug-Fitting Knit Wrist Keeps Out Dirt and Debris
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Level 4
  • Grip Coating Material Polyurethane
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list