!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE 9/LARGE, GREY

CUT-RESISTANT GLOVES, SIZE 9/LARGE, GREY

SHOWA

CUT-RESISTANT GLOVES, SIZE 9/LARGE, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 9/LARGE, GREY

CUT-RESISTANT GLOVES, SIZE 9/LARGE, GREY

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.24 / pair

EHC: EHC :
Min Qty 36 = $476.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM234XL
  • Mfr. Model # 234X-L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Enjoy total confidence when handling boxes, using sharp cutting tools, or undertaking any other handwork with this pair of size 9/large and cut-resistant gloves. This pair comes in grey and combines comfort and protection for your hands.

Technical Specs

  • ItemCut-Resistant Glove
  • Knit MaterialHPPE, Spandex
  • EN 407 Contact Heat Level1
  • StandardsCat II, EN 388:2016, EN 407:2004 X1XXXX, Food Contact, ANSI/ISEA 105-2016 Cut
  • Glove PerformanceHigh Dexterity
  • Base Coating CoveragePalm, Fingers
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove FeaturesHPPE Reinforced, Ergonomic, Spandex
  • Pairs per Package6
  • Cuff ColourGrey
  • EN 388 Impact RatedNo
  • ColourGrey
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 1X41D
  • Insulated No
  • Glove Coating Material Uncoated
  • Size- Numeric 8
  • Glove Length 254 to 314 mm
  • Glove Lining Material HPPE
  • Series SHOWA 234X
  • Sold As Pair
  • ANSI/ISEA Cut Load 1,945 g
  • ANSI/ISEA Puncture Level 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list