!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, STEALTH, GUNN CUT, KNIT CUFF, XXL/11, GREY/RED, 10 IN L, NITRILE

CUT-RESISTANT GLOVES, STEALTH, GUNN CUT, KNIT CUFF, XXL/11, GREY/RED, 10 IN L, NITRILE

WATSON GLOVES

CUT-RESISTANT GLOVES, STEALTH, GUNN CUT, KNIT CUFF, XXL/11, GREY/RED, 10 IN L, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT-RESISTANT GLOVES, STEALTH, GUNN CUT, KNIT CUFF, XXL/11, GREY/RED, 10 IN L, NITRILE

CUT-RESISTANT GLOVES, STEALTH, GUNN CUT, KNIT CUFF, XXL/11, GREY/RED, 10 IN L, NITRILE

WATSON GLOVES

Clearance Price :
$7.21 / PAIR

Your Price : $28.83 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT360TPR-XXL
  • Mfr. Model # 360TPR-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These grey/red Stealth cut-resistant gloves are XX-large/11 and measure 10 inches in length. They are gunn cut, are made of nitrile, have a 3/4 dip coating, a sandy finish, and a knit cuff. These gloves are ANSI cut level A7, ANSI puncture level five, ANSI puncture force 173, and can withstand a cutting force of up to 4439 grams.

Technical Specs

  • ItemDestroyer Glove
  • ANSI/ISEA Abrasion Level0
  • EN 388 Rating4X44FP
  • Knuckle Protection MaterialTPR
  • Vibration Dampening MethodPadding
  • Glove Coating MaterialNitrile
  • ANSI/ISEA Impact Level2
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric11
  • Glove Length10 in
  • Glove Coating FinishSandy
  • SeriesStealth
  • ANSI/ISEA Cut Load4,439 g
  • EN 388 Impact RatedYes
  • ColourGrey, Red
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A7
  • Hand Protection Style Gloves
  • Standards ANSI/ISEA 105-16 Cut Level A7, EN 388 4X44FP, ANSI 5 Puncture, ANSI/ISEA 138 2
  • Palm Type Coated
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Features 13gg HPPE/Steel/Nylon Fibre Seamless Knit Spandex Shell is Cut-Resistant Offering Excellent Protection, Heavy Duty TPR on Fingers, Thumb, Knuckles, and Back Of Hand Provides Impact Protection, Sandy Nitrile Coating Provides A Sure-Grip with Reinforced Thumb Saddle for Additional Protection in Critical Wear Areas, Lightly Padded Foam Palm Patches Provides Vibration Dampening, Snug-Fitting Knit Wrist Keeps Out Dirt and Debris
  • ANSI/ISEA Abrasion Cycles 0
  • ANSI/ISEA Puncture Force 173 N
  • ANSI/ISEA Puncture Level 5
  • Impact Protection Coverage Back of Hand, Fingers, Thumb and Knuckles
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list