!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PURE FIT GENERAL PURPOSE GLOVES, BLACK, L, NYLON/PU, ANSI/ISEA ABRASION 3, CUT-RESISTANT

PURE FIT GENERAL PURPOSE GLOVES, BLACK, L, NYLON/PU, ANSI/ISEA ABRASION 3, CUT-RESISTANT

HONEYWELL

PURE FIT GENERAL PURPOSE GLOVES, BLACK, L, NYLON/PU, ANSI/ISEA ABRASION 3, CUT-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PURE FIT GENERAL PURPOSE GLOVES, BLACK, L, NYLON/PU, ANSI/ISEA ABRASION 3, CUT-RESISTANT

PURE FIT GENERAL PURPOSE GLOVES, BLACK, L, NYLON/PU, ANSI/ISEA ABRASION 3, CUT-RESISTANT

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.90 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIPPF550L
  • Mfr. Model # PF550-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.107 lbs

Product Details

These black general purpose gloves are size large and are made with nylon, polyurethane. In addition, they have a polyurethane coating and a coated thumb style. They are rated ANSI/ISEA Cut Level A1, They feature pure fit, lightweight, comfortable and breathable.

Technical Specs

  • ItemGeneral Purpose Glove
  • ANSI/ISEA Abrasion Level3
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Size- AlphaL
  • Glove Lining MaterialNylon
  • Glove FeaturesPure Fit, Lightweight, Comfortable and Breathable
  • Sold AsPair
  • ColourBlack
  • ANSI/ISEA Cut Level A1
  • Hand Protection Style Glove
  • Glove Performance General Purpose
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 12 in
  • Glove Coating Finish Smooth
  • Series Pure Fit
  • ANSI/ISEA Abrasion Cycles � 1,000
  • Palm Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list