!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, VAN GOAT, GUNN CUT, XXL/11, RED/WHITE, 13 IN L, GOATSKIN

CUT-RESISTANT GLOVES, VAN GOAT, GUNN CUT, XXL/11, RED/WHITE, 13 IN L, GOATSKIN

WATSON GLOVES

CUT-RESISTANT GLOVES, VAN GOAT, GUNN CUT, XXL/11, RED/WHITE, 13 IN L, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, VAN GOAT, GUNN CUT, XXL/11, RED/WHITE, 13 IN L, GOATSKIN

CUT-RESISTANT GLOVES, VAN GOAT, GUNN CUT, XXL/11, RED/WHITE, 13 IN L, GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.51 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9549TPRXXL
  • Mfr. Model # 9549TPR-XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 911
  • Shipping Weight 0.75 lbs

Product Details

These Van Goat cut-resistant gloves are XX-large/11 and measure 13 inches in length. These red and white gloves are uncoated, have goatskin palms, and are gunn cut. They are ANSI cut level A5, ANSI puncture level five, ANSI puncture force 150, ANSI abrasion cycle 1000, ANSI abrasion level three, and can withstand a cutting load of up to 2200 grams.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA7
  • Stitching MaterialKevlar(R)
  • Sold AsPair
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM) C100
  • Glove Liner MaterialMicrofleece, Para-Aramid, Polyester, Steel, Thinsulate(TM) C100
  • Oil-ResistantYes
  • Glove Features78% Post Consumer Recycled Materials, Dryhide(TM) Water and Oil-Resistant, Welted Seams and Pulse Protector for Additional Reinforcement and Protection, Leather Gore for Additional Wrist and Forearm Protection, Impact Protection Heavy Duty Flame-Resistant Rubber On Back Of Hand, Fingers and Wrist
  • Palm MaterialGoatskin
  • Size- Alpha2XL
  • Palm ColourWhite
  • Cuff ColourWhite
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Level5
  • ANSI/ISEA Puncture Force150 N
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Glove Length 13 in
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Red/White
  • Glove Back Material 3M Thinsulate(TM) C100, Cowhide, Cutshield Para-Aramid, Microfleece, Polyester, Steel
  • Series 9549TPR
  • Size- Numeric 11
  • Cuff Material Cowhide
  • EN 388 Rating 3X44F
  • Glove Cut Gunn
  • Internal Reinforcement Material Cutshield
  • Pairs per Package 1
  • ANSI/ISEA Puncture Level 5
  • Colour Red, White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list