!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, VAN GOAT, CUT LEVEL A5, GUNN CUT, XXL/11, RED/WHITE, 9 1/2 IN L, GOATSKIN

CUT-RESISTANT GLOVES, VAN GOAT, CUT LEVEL A5, GUNN CUT, XXL/11, RED/WHITE, 9 1/2 IN L, GOATSKIN

WATSON GLOVES

CUT-RESISTANT GLOVES, VAN GOAT, CUT LEVEL A5, GUNN CUT, XXL/11, RED/WHITE, 9 1/2 IN L, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, VAN GOAT, CUT LEVEL A5, GUNN CUT, XXL/11, RED/WHITE, 9 1/2 IN L, GOATSKIN

CUT-RESISTANT GLOVES, VAN GOAT, CUT LEVEL A5, GUNN CUT, XXL/11, RED/WHITE, 9 1/2 IN L, GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.40 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9547TPRXXL
  • Mfr. Model # 9547TPR-XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 911
  • Shipping Weight 0.55 lbs

Product Details

These Van Goat, red and white, cut-resistant gloves are XX-large/11 and measure 9 1/2 inches in length. They are gunn cut with a goatskin palm and are uncoated. These gloves are ANSI cut level A5, ANSI abrasion level three, ANSI puncture level five, ANSI puncture force 150, ANSI abrasion cycle 1000, and can withstand a cutting force of up to 2200 grams.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Length9 1/2 in
  • Thumb StyleKeystone
  • Cuff StyleSlip-On
  • Leather GradePremium
  • Glove Back ColourRed/White
  • Glove Back MaterialCowhide
  • Series9547TPR
  • Size- Numeric11
  • Includes Double PalmNo
  • Cuff MaterialElastic
  • EN 388 Rating3X44F
  • Glove CutGunn
  • Internal Reinforcement MaterialCutshield
  • Reflective BackingNo
  • Cuff Length2 in
  • ANSI/ISEA Puncture Level4
  • ColourRed, White
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A7
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Microfleece, Para-Aramid, Polyester, Steel, Thinsulate(TM) C100
  • Oil-Resistant Yes
  • Glove Features Dryhide Oil and Water-Resistant, Drivers Style with Ergonomic Inset Thumb for Superior Flexibility and Comfort, Snug-Fitting Shirred Elastic Wrist Keeps Out Dirt and Debris, Flame-Resistant Heavy Duty Rubber on Back of Hand, Fingers and Wrist Provides Impact Protection
  • Palm Material Goatskin
  • Size- Alpha 2XL
  • Knuckle Protection Material TPR
  • Palm Colour White
  • Cuff Colour White
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Force 150 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list