!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, BLACK WIDOW, CLUTE CUT, XXL/11, BLACK, 9 IN L, POLYURETHANE

CUT-RESISTANT GLOVES, BLACK WIDOW, CLUTE CUT, XXL/11, BLACK, 9 IN L, POLYURETHANE

WATSON GLOVES

CUT-RESISTANT GLOVES, BLACK WIDOW, CLUTE CUT, XXL/11, BLACK, 9 IN L, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, BLACK WIDOW, CLUTE CUT, XXL/11, BLACK, 9 IN L, POLYURETHANE

CUT-RESISTANT GLOVES, BLACK WIDOW, CLUTE CUT, XXL/11, BLACK, 9 IN L, POLYURETHANE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.85 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT384XXL
  • Mfr. Model # 384-XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These Black Widow cut-resistant gloves are XX-large/11 and measure nine inches in length. They are clute cut, are made of polyurethane, and have a flat coating on the palm and fingers. These gloves are ANSI cut level A6, ANSI abrasion level four, ANSI abrasion cycle 3000, and can withstand a cutting force of up to 3000 grams. They are ANSI puncture level four and ANSI puncture force 100.

Technical Specs

  • ItemBlack Widow Glove
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/ISEA 105-16 Cut Level A6, ANSI 3 Puncture, EN 388:2016 4X42F
  • Glove Coating MaterialPolyurethane
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • Glove Coating FinishFlat
  • SeriesStealth
  • ANSI/ISEA Cut Load3,000 g
  • EN 388 Impact RatedNo
  • ColourBlack
  • ANSI/ISEA Cut Level A6
  • EN 388 Rating 4X42F
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Size- Numeric 11
  • Glove Length 9 in
  • Glove Features 13 ga HPPE/Steel/Glass/Nylon/Spandex Shell is Cut-Resistant Offering Excellent Protection, Lightweight Polyurethane Coated Palm for a Sure-Grip, Snug-Fitting Knit Wrist Keeps out Dirt and Debris
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Force 100 N
  • ANSI/ISEA Puncture Level 3
  • Palm Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list