!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 12, ANSI/ISEA ABRASION LEVEL 0, GREEN, PU, 13 GA

CUT-RESISTANT GLOVES, 12, ANSI/ISEA ABRASION LEVEL 0, GREEN, PU, 13 GA

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, 12, ANSI/ISEA ABRASION LEVEL 0, GREEN, PU, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 12, ANSI/ISEA ABRASION LEVEL 0, GREEN, PU, 13 GA

CUT-RESISTANT GLOVES, 12, ANSI/ISEA ABRASION LEVEL 0, GREEN, PU, 13 GA

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.34 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13CXPU12
  • Mfr. Model # S13CXPU12
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 905
  • Shipping Weight 0.17 lbs

Product Details

These green cut-resistant gloves have a full thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 0. They feature a blend of Kevlar, wire core steel, and cordura nylon for stellar cut protection and abrasion-resistance.

Technical Specs

  • ItemCut-Resistant Glove
  • ANSI/ISEA Abrasion Level0
  • Size- Numeric12
  • Thickness13 ga
  • ANSI/ISEA Cut Load1,500 g
  • ANSI/ISEA Puncture Level0
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A4
  • Standards ASTM ANSI Cut Level A4, ASTM ANSI Puncture-Resistant Level 3
  • Glove Features Blend of Kevlar, Wire Core Steel, Cordura Nylon for Stellar Cut Protection, Abrasion-Resistant
  • Sold As Pair
  • ANSI/ISEA Puncture Force 0
  • Colour Green
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list