!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT DUTY CUT-RESISTANT GLOVES, 8 SIZE, BLACK, 9 19/64 IN, 18 GA

LIGHT DUTY CUT-RESISTANT GLOVES, 8 SIZE, BLACK, 9 19/64 IN, 18 GA

HYFLEX

LIGHT DUTY CUT-RESISTANT GLOVES, 8 SIZE, BLACK, 9 19/64 IN, 18 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT DUTY CUT-RESISTANT GLOVES, 8 SIZE, BLACK, 9 19/64 IN, 18 GA

LIGHT DUTY CUT-RESISTANT GLOVES, 8 SIZE, BLACK, 9 19/64 IN, 18 GA

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.34 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11757080
  • Mfr. Model # 11757080
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 880
  • Shipping Weight 0.086 lbs

Product Details

These ANSI/ISEA/EN-certified, black, eight light duty cut-resistant gloves have a 9 19/64-inch length and an 18-gauge thickness. They have a nylon/polyester/stainless steel/tungsten lining with a polyurethane coating. They are lightweight, cut-resistant, ESD- and latex-free and ideal for aerospace, automotive, machinery, equipment, electronics, glass manufacturing, and white goods.

Technical Specs

  • ItemCut-Resistant Touchscreen Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • Base Coating MaterialPolyurethane
  • Glove PerformanceLight-Duty, Cut-Resistant
  • Cuff StyleKnit
  • Base Coating CoveragePalm, Fingers
  • Glove Coating CoveragePalm
  • Glove Length9 19/64 in
  • Glove Lining MaterialNylon, Stainless Steel, Polyester, Tungsten
  • Glove Coating FinishSmooth
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture ForceNot Tested
  • ColourBlack
  • ANSI/ISEA Cut Level A7
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/ASTM
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Size- Numeric 8
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Series HyFlex(R) 11-757
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Puncture Level 3
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list