!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVE, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH

CUT-RESISTANT GLOVE, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH

CONDOR

CUT-RESISTANT GLOVE, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVE, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH

CUT-RESISTANT GLOVE, XL (10), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.86 / PAIR

EHC: EHC :
Min Qty 12 = $142.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61CV77
  • Mfr. Model # 61CV77
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These black/white Condor cut-resistant gloves are size X-large and are made with glass fibre and HPPE, nylon, polyester, and Spandex. In addition, they have a polyurethane coating, ANSI/ISEA 105 stitching. They are rated ANSI/ISEA Cut Level A4. They have a knit cuff, and an EN 388 Rating of 4X43D, and feature a seamless knit.

Technical Specs

  • ItemCut-Resistant Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105
  • Palm TypeCoated
  • Double-DippedNo
  • Electrostatic Properties4X43D
  • Cuff StyleKnit
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • Glove FeaturesSeamless Knit
  • Thickness10 ga
  • Silicone-FreeNo
  • Cuff ColourWhite
  • ColourBlack, White
  • Grip Coating MaterialCut-Resistant
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 5
  • EN 388 Rating 4X43D
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 10.5 in
  • Glove Lining Material Glassfiber, HPPE, Nylon, Polyester, Spandex(R)
  • Glove Coating Finish Smooth
  • Reversible No
  • Series No
  • Touchscreen Compatible No
  • Sold As Pair
  • Reflective Backing No
  • Grip Coating Colour Glove
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list