!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ABRASION RESISTANT, 13-GA, SIZE 9, BLACK/SPECKLED BLACK

GLOVES, ABRASION RESISTANT, 13-GA, SIZE 9, BLACK/SPECKLED BLACK

SUPERIOR GLOVE

GLOVES, ABRASION RESISTANT, 13-GA, SIZE 9, BLACK/SPECKLED BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ABRASION RESISTANT, 13-GA, SIZE 9, BLACK/SPECKLED BLACK

GLOVES, ABRASION RESISTANT, 13-GA, SIZE 9, BLACK/SPECKLED BLACK

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.41 / pair

EHC: EHC :
Min Qty 12 = $208.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSTAGPN9
  • Mfr. Model # STAGPN-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.194 lbs

Product Details

These black speckled abrasion resistant gloves are combined with a 13-stitch gauge and supreme hand protecting material. Made with durable support, these size 9 gloves are lightweight and exceptional for long term use.

Technical Specs

  • ItemCut-Resistant Glove
  • Knit MaterialHPPE
  • StandardsANSI/ ISEA 105-2013
  • Glove Coating MaterialNitrile
  • Size- Numeric9
  • Glove Coating ColourBlack
  • SeriesTenActiv(TM)
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Force162 N
  • ColourBlack, White
  • ANSI/ISEA Cut Level A5
  • ANSI/ISEA Abrasion Level 4
  • Glove Hand Style Left and Right
  • Glove Coating Coverage Palm
  • Glove Length 9.5 in
  • Glove Coating Finish Smooth
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 9333
  • ANSI/ISEA Puncture Level 5
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list