!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 2XL (11), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, FOAM, BLK

CUT-RESISTANT GLOVES, 2XL (11), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, FOAM, BLK

CONDOR

CUT-RESISTANT GLOVES, 2XL (11), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, FOAM, BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 2XL (11), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, FOAM, BLK

CUT-RESISTANT GLOVES, 2XL (11), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, FOAM, BLK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.67 / pair

EHC: EHC :
Min Qty 12 = $212.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61CV48
  • Mfr. Model # 61CV48
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These black Condor cut-resistant gloves are size XX-large and are made with HPPE. In addition, they have a nitrile coating, ANSI/ISEA 105, EN388 stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42B. They feature a seamless knit.

Technical Specs

  • ItemCut-Resistant Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105, EN388
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric11
  • Glove Length11 in
  • Glove Lining MaterialHPPE
  • Minimum TemperatureNot Rated
  • Glove FeaturesSeamless Knit
  • Thickness18 ga
  • Silicone-FreeNo
  • Cuff ColourBlack
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture Level3
  • Grip Coating ColourGlove
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42B
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Electrostatic Properties 4X42B
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Series No
  • Touchscreen Compatible No
  • Sold As Pair
  • ANSI/ISEA Puncture Force 3
  • Reflective Backing No
  • Colour Black
  • Grip Coating Material Cut-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list