!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-OFF WHEEL, FOR STEEL/IRON, TYPE 1, 24 GRIT, 2,260 RPM, 24 X 0.21 X 1 3/4 IN, ZIRCONIA ALUMINA

CUT-OFF WHEEL, FOR STEEL/IRON, TYPE 1, 24 GRIT, 2,260 RPM, 24 X 0.21 X 1 3/4 IN, ZIRCONIA ALUMINA

NORTON

CUT-OFF WHEEL, FOR STEEL/IRON, TYPE 1, 24 GRIT, 2,260 RPM, 24 X 0.21 X 1 3/4 IN, ZIRCONIA ALUMINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-OFF WHEEL, FOR STEEL/IRON, TYPE 1, 24 GRIT, 2,260 RPM, 24 X 0.21 X 1 3/4 IN, ZIRCONIA ALUMINA

CUT-OFF WHEEL, FOR STEEL/IRON, TYPE 1, 24 GRIT, 2,260 RPM, 24 X 0.21 X 1 3/4 IN, ZIRCONIA ALUMINA

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN66253179375
  • Mfr. Model # 66253179375
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Product Details

Measuring 24 x 0.21 x 1 3/4 inches, this type one cut-off wheel has a maximum RPM of 2,260, a zirconia alumina abrasive grain, and 24 grit. This wheel is suitable for cutting 300 series stainless steel, 400 series stainless steel, hard carbon steel, soft carbon steel, tool steel, titanium super alloys, aluminum, brass, copper, bronze, cast iron, ductile iron, and grey iron.

Technical Specs

  • ItemCut-Off Wheel
  • Grit24
  • Connector TypeArbor
  • Overall Thickness7/32 in
  • Primary Material Application300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Carbide, Cast Iron, Copper, Ductile Iron, Grey Iron, Hard Carbon Steel, Soft Carbon Steel, Super Alloys, Titanium, Tool Steel
  • Wheel TypeType 1
  • Maximum Operating Speed2,260 RPM
  • Bond TypeB75B
  • Abrasive Material Aluminum Oxide
  • Connector Size 1 3/4 in
  • Overall Diameter 24 in
  • Compatible Tool Type Chop Saw, Chop Stroke Machine
  • Series Foundry X
  • Specification FOUNDRYX UA-VBFX-B
  • Reinforced Status Reinforced
  • Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list