!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/10.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, SAFETY CLUTCH

ANGLE GRINDER, CORDED, 120V/10.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, SAFETY CLUTCH

WALTER SURFACE TECHNOLOGIES

ANGLE GRINDER, CORDED, 120V/10.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, SAFETY CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/10.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, SAFETY CLUTCH

ANGLE GRINDER, CORDED, 120V/10.5A, 5 IN DIA, TRIGGER, ⅝"-11, 11000 RPM, SAFETY CLUTCH

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $587.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT30A150
  • Mfr. Model # 30A150
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This Super 5 corded angle grinder has a trigger lock-on bottom switch and operates at 120V/10.5A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The angle grinder has a wheel of five-inch diameter, a safety clutch, and burn-out protection. It features an ergonomic handle and an exclusive dustguard.

Technical Specs

  • ItemAngle Grinder
  • Current10.5 A
  • Minimum Speed11,000 RPM
  • Accessory Free Tool ChangeYes
  • Electrical ProtectionBurn-out Protection
  • Safety FeaturesSafety Clutch
  • Number of Speed SettingsContinuous
  • ApplicationCleaning rust and scale, Cutting - steel and stainless, Deburring, Heavy grinding, weld removal, bevelling Maintenance, repair, fabricating, Mass production, maintenance, repair, fabricating, Sanding, blending, Surface preparation, Surface work, power brushing and flap discs
  • FeaturesSpindle Lock Button, Lock-on Switch, Ergonomic Handle, Exclusive Dustguard - for Outstanding Motor Life, Exclusive Quick - for Fast Tool-free Wheel Change, Exclusive Safety Clutch, Toolfree Adjustable Guard, for Changing Wheels Quickly Without Tools, Torque Motor Gets More Work Done Faster, Light and Powerful On-hand Grinder, Maximum Power, Durability and Comfort, More Powerful, Torque Motor, Outstanding Performance, Used on Ferrous Non-ferrous Metals
  • Power SourceCorded
  • Tool BrandWalter Surface Technologies
  • Wheel Diameter 5 in
  • Max. Speed 11,000 RPM
  • Switch Type Trigger
  • Spindle Thread Size 5/8"-11
  • Lock-On Switch Yes
  • Switch Location Bottom
  • Material Application All Surfaces, All Types of Metals, Carbon Steel, Cast Iron, Ferrous Metals, Non-Ferrous Metal, Steel, Stainless Steel, Structural Steel, Tough Steel, Aluminum, Copper, Brass, Titanium, Alloys
  • Voltage 120V AC
  • Includes Back Flange, Quick-R Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Tool Weight 4.5 lb
  • Series Super 5
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list