!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L

CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L

SUPERIOR GLOVE

CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L

CUT/FIRE RESISTANT SLEEVE, ANSI/ISEA CUT LEVEL A4, KEVLAR, BLACK, KNIT CUFF, L

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.95 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGKBKB1T18TXS
  • Mfr. Model # KBKB1T18T
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

This Contender KBKB1T black flame-retardant, cut-resistant sleeve is size XS and is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is made of seamless knit Kevlar, and is slip-on, with an 18-inch length. It meets the standards for ANSI A4 Cut, ANSI Level 2 Heat, EN407 and is latex-free.

Technical Specs

  • ItemFlame-Retardant, Cut-Resistant Sleeve
  • Sleeve ConstructionSeamless Knit
  • Sleeve Length18 in
  • Sleeve MaterialKevlar(R)
  • SizeXS
  • Sleeve FeaturesTapered
  • Stitching MaterialKevlar(R), Modacrylic Blend
  • ANSI/ISEA Abrasion LevelNot Tested
  • Anti-StaticNo
  • Silicone-FreeNo
  • Maximum Temperature284 Degrees F
  • ANSI/ISEA Cut Level A4
  • Sleeve Style With Thumbhole
  • Sleeve Liner Material Kevlar(R)
  • Colour Black
  • Series Contender KBKB1T
  • Standards ANSI A4 Cut, ANSI Level 2 Heat, EN407
  • ANSI/ISEA Cut Load 1,529 g
  • ANSI/ISEA Puncture Level 0
  • Latex-Free Yes
  • Cuff Style Slip-On
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list