!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT A5 NITRILE PALMS PADDED VP

CUT A5 NITRILE PALMS PADDED VP

SUPERIOR GLOVE

CUT A5 NITRILE PALMS PADDED VP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT A5 NITRILE PALMS PADDED VP

CUT A5 NITRILE PALMS PADDED VP

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.76 / pair

EHC: EHC :
Min Qty 60 = $1,125.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 60 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPSTAGPNVPI0
  • Mfr. Model # PSTAGPNVPI0
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.652 lbs

Technical Specs

  • ItemCut-Resistant Gloves
  • ANSI/ISEA Abrasion Level4
  • InsulatedNo
  • Palm TypeGrip Coated
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric10
  • Glove FeaturesSnug Fitting, Breathable, Flexible, and Ergonomically Shaped
  • Thickness13 ga
  • Silicone-FreeNo
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A5
  • Hand Protection Style Glove
  • Base Coating Material Nitrile
  • Vibration Dampening Method Padding
  • Glove Performance High Dexterity, High Grip
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Glove Lining Material TenActiv Yarn
  • Series TenActiv
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 5
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list