!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, CUT LEVEL 3, PUNCTURE LEVEL 3, ABRASION LEVEL 4, BLACK, SUEDE/LATEX

CUT-RESISTANT GLOVES, CUT LEVEL 3, PUNCTURE LEVEL 3, ABRASION LEVEL 4, BLACK, SUEDE/LATEX

WATSON GLOVES

CUT-RESISTANT GLOVES, CUT LEVEL 3, PUNCTURE LEVEL 3, ABRASION LEVEL 4, BLACK, SUEDE/LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, CUT LEVEL 3, PUNCTURE LEVEL 3, ABRASION LEVEL 4, BLACK, SUEDE/LATEX

CUT-RESISTANT GLOVES, CUT LEVEL 3, PUNCTURE LEVEL 3, ABRASION LEVEL 4, BLACK, SUEDE/LATEX

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.49 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT1051XX
  • Mfr. Model # 1051-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

These black cut-resistant gloves feature a synthetic suede palm and a latex knuckle bar. They are ANSI cut level three, ANSI puncture level three, and ANSI abrasion level four.

Technical Specs

  • ItemGlove
  • Palm MaterialMicrofibre, Silicone
  • Knuckle Protection MaterialRubber
  • ANSI/ISEA Cut LevelA5
  • ColourBlack
  • Series1051 The Breakdown
  • ANSI/ISEA Puncture Level4
  • EN 388 Impact RatedYes
  • Stitching MaterialCotton
  • ANSI/ISEA Impact Level 3
  • Glove Back Material Spandex
  • Standards ANSI/ISEA 105, EN 388
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Level 4
  • Size- Alpha 2XL
  • Sold As Pair
  • EN 388 Rating 2016 4X33EP
  • Cuff Material Neoprene
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list