!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ABRASION-RESISTANT, KNUCKLE BAR, BLACK, LATEX/SUEDE/SYNTHETIC

GLOVES, ABRASION-RESISTANT, KNUCKLE BAR, BLACK, LATEX/SUEDE/SYNTHETIC

WATSON GLOVES

GLOVES, ABRASION-RESISTANT, KNUCKLE BAR, BLACK, LATEX/SUEDE/SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ABRASION-RESISTANT, KNUCKLE BAR, BLACK, LATEX/SUEDE/SYNTHETIC

GLOVES, ABRASION-RESISTANT, KNUCKLE BAR, BLACK, LATEX/SUEDE/SYNTHETIC

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.49 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT1051X
  • Mfr. Model # 1051-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Incorporate these abrasion-resistant gloves made with a blend of latex, suede and synthetic fabrics for superior hand protection. Formulated with a suede palm for an extra strong hold, these black gloves are durable for heavy-duty use. The reinforced knuckle bar allows for additional support for when using heavy materials.

Technical Specs

  • ItemGlove
  • Palm MaterialMicrofibre, Silicone
  • Knuckle Protection MaterialRubber
  • ANSI/ISEA Cut LevelA5
  • ColourBlack
  • Series1051 The Breakdown
  • ANSI/ISEA Cut Load1,662 g
  • Sold AsPair
  • EN 388 Rating2016 4X33EP
  • Cuff MaterialNeoprene
  • ANSI/ISEA Impact Level 3
  • Glove Back Material Spandex
  • Standards ANSI/ISEA 105, EN 388
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Level 4
  • Size- Alpha XL
  • ANSI/ISEA Puncture Level 4
  • EN 388 Impact Rated Yes
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list