!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET, ASSEMBLED, 500 LBS, 14 GA, GREY, 60 X 24 IN, STEEL

CABINET, ASSEMBLED, 500 LBS, 14 GA, GREY, 60 X 24 IN, STEEL

DURHAM

CABINET, ASSEMBLED, 500 LBS, 14 GA, GREY, 60 X 24 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET, ASSEMBLED, 500 LBS, 14 GA, GREY, 60 X 24 IN, STEEL

CABINET, ASSEMBLED, 500 LBS, 14 GA, GREY, 60 X 24 IN, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,639.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMSSC602484BDLP95
  • Mfr. Model # SSC-602484-BDLP-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 854.0 lbs

Product Details

This grey cabinet is made of steel and has a gauge of 14. It includes yellow hook-on bins and fits shelves measuring 60 x 24 inches. The capacity of the cabinet shelves is 500 pounds. It is used for tools and storage and has a super-strong flush door style fastener storage. It has a three-point locking handle with provisions for padlock (not included).

Technical Specs

  • ItemCustomizable Cabinet
  • Cabinet ColourGrey
  • Number of Shelves0
  • Overall Height84 in
  • Lock TypePadlockable
  • Door Locking Points3
  • Leg Height6 in
  • Number of Door Shelves0
  • Bin Colour Yellow
  • Door Type Louvered Panel, Recessed
  • Overall Depth 24 in
  • Overall Width 60 in
  • Cabinet Finish Powder Coated
  • Includes Hook-On Bin
  • Number of Cabinet Shelves 0
  • Series SSC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list