!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CURB RAMP, APRON END, 29⅝ IN USABLE W, ¼ IN MATERIAL THICK, CURB RAMP, RAISED, ALUMINUM

CURB RAMP, APRON END, 29⅝ IN USABLE W, ¼ IN MATERIAL THICK, CURB RAMP, RAISED, ALUMINUM

APPROVED VENDOR

CURB RAMP, APRON END, 29⅝ IN USABLE W, ¼ IN MATERIAL THICK, CURB RAMP, RAISED, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CURB RAMP, APRON END, 29⅝ IN USABLE W, ¼ IN MATERIAL THICK, CURB RAMP, RAISED, ALUMINUM

CURB RAMP, APRON END, 29⅝ IN USABLE W, ¼ IN MATERIAL THICK, CURB RAMP, RAISED, ALUMINUM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $471.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22RR24
  • Mfr. Model # CRP3030-SY
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 640
  • Shipping Weight 17.15 lbs

Product Details

This curb ramp measures 30 inch width x 2 1/2 feet length, and is yellow. It includes cutout handle and is made out of aluminum. In addition, it has a 750-pound load capacity. This curb ramp meets the standards for OSHA.

Technical Specs

  • ItemCurb Ramp
  • ColourYellow
  • IncludesCutout Handle
  • MaterialAluminum
  • Overall Length2 1/2 ft
  • Product TypeCurb Ramp
  • Service Height - Minimum0 in
  • Side Rail TypeRaised
  • Usable Width29 5/8 in
  • Apron Length 4 1/2 in
  • End Style Apron
  • Load Capacity - Maximum 750 lb
  • Material Thickness 1/4 in
  • Overall Width 30 in
  • Service Height - Maximum 6 in
  • Side Rail Height 1 5/8 in
  • Surface Tread Type Punched
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list