!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUBE TRUCK, 23 CU FT CAPACITY, 1,100 LB LOAD CAPACITY, GREEN, RUBBER, STANDARD

CUBE TRUCK, 23 CU FT CAPACITY, 1,100 LB LOAD CAPACITY, GREEN, RUBBER, STANDARD

APPROVED VENDOR

CUBE TRUCK, 23 CU FT CAPACITY, 1,100 LB LOAD CAPACITY, GREEN, RUBBER, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUBE TRUCK, 23 CU FT CAPACITY, 1,100 LB LOAD CAPACITY, GREEN, RUBBER, STANDARD

CUBE TRUCK, 23 CU FT CAPACITY, 1,100 LB LOAD CAPACITY, GREEN, RUBBER, STANDARD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,524.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HTF4
  • Mfr. Model # N1017261-GREEN
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Product Details

This cube truck measures 31 1/2 inch width x 36 1/4 inch height x 48 1/2 inch length, and is green. Plus, it is made out of steel. In addition, it has a 1,100-pound load capacity.

Technical Specs

  • ItemCube Truck
  • Load Capacity1,100 lb
  • Cubic Yard Capacity0.85 cu yd
  • Overall Length48 1/2 in
  • Overall Height36 1/4 in
  • ColourGreen
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel Dia.4 in
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel with Brake
  • Lid/Cover TypeNo Lid/Cover
  • Number of Drain Holes0
  • Caster Wheel/Tread MaterialRubber
  • Caster Frame MaterialZinc
  • Caster Mounting Height5 1/8 in
  • Caster Mounting Plate Size2 3/8 in x 3 5/8 in
  • Caster Outside Bolt Hole Spacing1 3/4 in x 3 in
  • Cube Truck Type Standard
  • Cubic Foot Capacity 23 cu ft
  • Bushel Capacity 18.5 bu
  • Overall Width 31 1/2 in
  • Container Material Polyethylene
  • Frame Material Steel
  • Caster Wheel Type Semi-Pneumatic
  • Caster Brake Type Side Pedal Brake
  • Container Legend None
  • Mobility Option Manual
  • Optional Lid Mfg. Model No. UV18626
  • Caster Core Material Polypropylene
  • Caster Inside Bolt Hole Spacing 1 3/4 x 2 3/4 in
  • Caster Mounting Plate Bolt Hole Pattern 1 3/4 in x 2 3/4 in
  • Caster Mounting Type Plate
  • Caster Wheel Width 1 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list