ROLLING AND CANTILEVER LADDER, BLUE, 113 IN H, STEEL, ENAMEL FINISH
ROLLING AND CANTILEVER LADDER, BLUE, 113 IN H, STEEL, ENAMEL FINISH
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rolling and cantilever ladder measures 113 inch height and is blue with an enamel finish/coating. It is made out of steel. This rolling and cantilever ladder meets the standards for CSA to the ANSI A14.7.
Technical Specs
Item CSA-Certified Rolling Step Ladder
Base Length 60"
Colour Blue
Ladder Type Rolling Step
Material Steel
Overall Height 113 in
Platform Height 72"
Weight 180 lbs.
Folding No
Casters Included Yes
Standards CSA certified to the ANSI standard a14.7
Finish Polyurethane
Assembly Assembled
Base Width 38"
Includes Handrails Yes
Load Capacity - Maximum 300lbs.
Number of Steps 8
Platform Depth 16"
Platform Width 30 in
Step Width 30"
Locking Mechanism Locking Step
Handrail Type Tubular
Step Depth 8"
Country of Origin Canada
(subject to change)