!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS LINE LASER,3 BEAMS,GREEN

CROSS LINE LASER,3 BEAMS,GREEN

DEWALT

CROSS LINE LASER,3 BEAMS,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS LINE LASER,3 BEAMS,GREEN

CROSS LINE LASER,3 BEAMS,GREEN

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,061.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW089LG
  • Mfr. Model # DW089LG
  • UNSPSC # 41111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Laser Tool Product GroupingLine Lasers
  • Laser Usage EnvironmentExterior, Interior
  • Leveling TypeAutomatic Self-Leveling
  • Number of Dots0
  • Laser ColourGreen
  • Range w/Detector165 ft
  • Grade CapabilityDual
  • Laser Class2
  • Auto ShutoffNo
  • Plumb UpNo
  • Number of Plumb Vials0
  • Number of 45 Degree Vials0
  • Rotating SpeedNon-Rotating
  • Number of Scanning Modes0
  • Width12 29/32 in
  • FeaturesIntegrated Magnetic Bracket, Locking Pendulum
  • Includes12V Battery, Blow Mold Case, Charger, Extended Ceiling Bracket
  • Item Cross Line Laser
  • Laser Projection Horizontal, Vertical
  • Number of Beams 3
  • Number of Lines 3
  • Range w/o Detector 100 ft
  • Accuracy +/-1/8 in @ 30 ft
  • Slope +/-8 Degrees
  • Visual/Audible Indicators No
  • Plumb Down No
  • Total Number of Vials 0
  • Number of Level Vials 0
  • Preset Angle None
  • Thread Size 1/4 in-20
  • Length 18 1/2 in
  • Height 6 17/64 in
  • Power Source 12V Lithium-Ion Rechargeable Battery
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list